MPB 18 #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MPB 18 #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM319-95
  • Mfr. Model # 319-95
  • UNSPSC # 24101620
  • CATALOGUE PAGE # 1128
  • Shipping Weight 10.34 lbs

Product Details

Have removable, vertical dividers to create compartments of varying widths. Ideal for storing fasteners, fittings and other components. Vertical dividers slide through slots in shelves. Front shelf edges are turned up to form label holders and to retain p

Technical Specs

  • Depth 4-5/8"
  • Height 12-1/4"
  • Finish Powder Coated
  • Material Steel
  • Item 18 Open Adjustable Parts Bin
  • Width 23-3/4"
  • Colour Gray
  • Cabinet Depth 4-3/4"
  • Cabinet Height 12-1/4"
  • Cabinet Width 23-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list