Skip Content
MOVER ROUND TABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOVER ROUND TABLE

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY3702
  • Mfr. Model # 3702
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Technical Specs

  • Finish Anti Skid Poly Vinyl
  • Includes (2) Upright Dividers
  • Item Table Mover
  • Load Capacity 1,600 lbs.
  • Overall Width 32-3/4"
  • Overall Length 48"
  • Overall Height 43-1/2"
  • Frame Material Steel
  • Caster Width 2"
  • Caster Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list