Skip Content
MOVER MACHINERY 2000LB CAP PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOVER MACHINERY 2000LB CAP PHENOLIC

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WESRNR2
  • Mfr. Model # RNR2
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1967
  • Shipping Weight 170.0 lbs

Product Details

Sold in pairs only. Swivel casters allow movement in any direction. Hand operated hydraulic jack for easy lifting and controlled lowering of loads. Supplied with hooks for recommended optional LB-1 or LB-2 load binders.

Technical Specs

  • Overall Width 23"
  • Load Capacity 2,000 lbs.
  • Overall Height 48-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list