MOUTING BRACKET,4 IN STUDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOUTING BRACKET,4 IN STUDS

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWZ9
  • Mfr. Model # 2KWZ9
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Silver
  • Item Box Mounting Bracket
  • Function Attaches 4" or 4-11/16" Boxes to 4" Metal or Wood Studs
  • Characteristics Support Leg Reduces Movement of Box in Wall, Offset Design and Use of WWG2KXA4 Low Profile Self Tapping Screws (Not Included) Reduce Dry Wall Bulge
  • Standards UL, cUL For Positioning Only, NEC Article 300-4(d)
  • For Use With Mounts Square Boxes 4", 4-11/16" to Studs 4"
  • Material Steel
  • Sub-Category Mounting Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list