Skip Content
MOUSEPAD W/WRIST SUPPORT,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUSEPAD W/WRIST SUPPORT,BLACK

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W818
  • Mfr. Model # 22W818
  • UNSPSC # 43211802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Black
  • Height 1"
  • Features Conforming Memory Foam, Non-Skid Base, Optical/Laser Friendly
  • Item Mouspad w/Wrist Support
  • Material Lycra/Memory Foam
  • Width 8"
  • Length 9-1/4"
  • Pad Type Standard
  • Design Combo Mouse/Wrist Rest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list