Skip Content
MOUSEPAD W/MICROBAN WRIST SUPPORT,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUSEPAD W/MICROBAN WRIST SUPPORT,B

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W795
  • Mfr. Model # 22W795
  • UNSPSC # 43211802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Black
  • Features Health-V Channel, Microban Protection, Forming Foam, Non-Skid Base, Optical/Laser Friendly
  • Item Mouspad w/Wrist Support
  • Height 7/8"
  • Length 9-7/8"
  • Material Lycra/Memory Foam
  • Width 8-1/4"
  • Pad Type Standard
  • Design Combo Mouse/Wrist Rest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list