Skip Content
MOUSE TRIGGER TRAP, PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUSE TRIGGER TRAP, PK 4

JT EATON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VFA1
  • Mfr. Model # 6VFA1
  • UNSPSC # 10191701
  • CATALOGUE PAGE # 1716
  • Shipping Weight 0.25 lbs

Product Details

Wooden snap trap with heavy duty spring and expanded trigger for greater sensitivity.

Technical Specs

  • Capacity (1) Mouse
  • Includes (4) Traps
  • Material Wood
  • Item Mouse Trigger Trap
  • Overall Height 1-1/2"
  • Overall Length 3-7/8"
  • Overall Width 1-3/4"
  • Weight 0.253
  • Used For Trapping Mice, Insects and Snakes
  • Disposable No
  • Trap Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list