Skip Content
MOUSE TRAP,SOLID,10.5X6.5X2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOUSE TRAP,SOLID,10.5X6.5X2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32J089
  • Mfr. Model # 32J089
  • UNSPSC # 10191701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Mouse Trap
  • Includes Solid Lid
  • Capacity Up To 10 Mice
  • Material Metal
  • Overall Height 2"
  • Overall Length 10.5"
  • Overall Width 6.5"
  • Weight 1.4l
  • Disposable No
  • Used For Trapping Mice, Insects and Snakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list