Skip Content
MOUSE TRAP, PLASTIC, REUSABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOUSE TRAP, PLASTIC, REUSABLE

TOMCAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NNC6
  • Mfr. Model # 5NNC6
  • UNSPSC # 10191701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Capacity 1
  • Overall Height 1 3/4"
  • Material Plastic
  • Item Mouse Trap
  • Overall Length 3"
  • Overall Width 1.75"
  • Weight 0.05 lb.
  • Used For Mice and Rodents
  • Trap Style Snap
  • Disposable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list