MOUSE TRAP, LOW PROFILE BOX TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUSE TRAP, LOW PROFILE BOX TYPE

KNESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VJR6
  • Mfr. Model # 1VJR6
  • UNSPSC # 10191701
  • CATALOGUE PAGE # 1715
  • Shipping Weight 1.5 lbs

Product Details

Galvanized steel. The Ketch-All operates without the use of harmful chemicals, making it safe to use around children and pets.

Technical Specs

  • Overall Height 1-3/4"
  • Material Galvanized Steel
  • Capacity 30 Mice
  • Item Mouse Trap
  • Overall Width 6-1/8"
  • Overall Length 10-1/8 ft.
  • Used For Indoor and Outdoor
  • Disposable No
  • Trap Style Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list