MOUSE TRAP,CLEAR LID,GALVANIZED STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOUSE TRAP,CLEAR LID,GALVANIZED STE

KETCH-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KJE7
  • Mfr. Model # 3KJE7
  • UNSPSC # 10191701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Capacity 30 Mice
  • Item Mouse Trap
  • Material Galvanized Steel
  • Overall Height 5-1/2"
  • Overall Length 7-1/4"
  • Overall Width 9"
  • Disposable No
  • Used For Indoor and Outdoor
  • Trap Style Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list