Skip Content
MOUSE PAD W/WRIST SUPPORT,BLACK,OVA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUSE PAD W/WRIST SUPPORT,BLACK,OVA

KELLYREST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VHL6
  • Mfr. Model # 2VHL6
  • UNSPSC # 46182206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour Black
  • Features Non-Skid Base
  • Height 3/4"
  • Item Mouse Pad w/Wrist Support
  • Length 11"
  • Width 8-3/4"
  • Material Memory Foam
  • Pad Type Oval
  • Standards ORI Seal of Ergonomic Excellence

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list