Skip Content
MOUSE,OPTICAL,BLUE/SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUSE,OPTICAL,BLUE/SILVER

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2REY4
  • Mfr. Model # 2REY4
  • UNSPSC # 43211802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Blue/Silver
  • Connector Type USB
  • Features Gel cushioned, 5 Programmable Buttons
  • Height 1-3/4"
  • Item Mouse
  • Includes Software
  • Length 4-1/2"
  • Width 2-1/4"
  • Cable Length 6 ft.
  • Compatible With Windows(R) 98SE, 2000, ME, XP And Vista(R) Compatible
  • Number of Buttons 5
  • Laser/Optical Optical
  • Corded/Wireless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list