Skip Content
MOUSE CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOUSE CUTTER

PACIFIC HANDY CUTTER, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHCSP1
  • Mfr. Model # SP1
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Includes (1) Blade
  • Handle Type Ergonomic
  • Handle Colour Blue
  • Overall Width 3"
  • Overall Length 2-1/4"
  • Blade Material Carbon Steel
  • Handle Material Plastic
  • Number of Blades Included 1
  • Overall Thickness 0.017"
  • Blade Dia. 0.017"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list