Skip Content
MOUNTING RING PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTING RING PK2

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSA494
  • Mfr. Model # A494
  • UNSPSC # 26101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Inside Dia. (In.) 1-11/16
  • Item Motor Mounting Ring
  • Outside Dia. (In.) 2-1/4
  • Thickness (In.) 9/16
  • Package Quantity 2
  • Type Resilient Rubber
  • For NEMA Frame 48
  • Replaces Mounting Rings on Ring-mounted Motors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list