Skip Content
MOUNTING RIM 52772/52773 LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTING RIM 52772/52773 LAMP

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO91740
  • Mfr. Model # 91740
  • UNSPSC # 31162401
  • CATALOGUE PAGE # 3076
  • Shipping Weight 0.1 lbs

Product Details

Stop-tail-turn lamp are heavy gauge metal plat can, center hole reflector, 4 inches sealed lamp, grommet, 4 inches open back.

Technical Specs

  • Finish Black
  • Inside Dia. (In.) 4"
  • Item Open Grommet
  • Material PVC
  • Number of Grommets or Fasteners 1
  • Outside Dia. (In.) 5-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list