MOUNTING PLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTING PLATE

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI6YRA6
  • Mfr. Model # 6YRA6
  • UNSPSC # 31162300
  • CATALOGUE PAGE # 2098
  • Shipping Weight 5.0 lbs

Product Details

MOUNTING PLATE, Size 1-1/4 In., Material Aluminun Plated.

Technical Specs

  • Includes Bolt, Nut
  • Application Mfr. No. GRC204, GRC204-P100, GRC204-P200, GRC204-P300, GRC204-P400, GRC204-P500, GRC204-P900, GRC206, GRC206-P900, GRC304, GRC306, GRC404, GRC406, GRC432, GRC904, GRC906, GRC205, GRC905, GRC405
  • Material Aluminun Plated
  • Item Mounting Plate
  • Size 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list