Skip Content
MOUNTING PAD,16 IN L X 36 IN W X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOUNTING PAD,16 IN L X 36 IN W X 3

DIVERSITECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YJ86
  • Mfr. Model # 2YJ86
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • For Use With Any Type of Equipment that Requires Weight Distribution Support
  • Depth (In.) 3
  • Item Mounting Pad
  • Length (In.) 16
  • Type Equipment Mounting Pad
  • Weight Capacity 125 Lbs. per Sq.-In.
  • Width (In.) 36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list