Skip Content
MOUNTING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTING KIT

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO104404
  • Mfr. Model # 104404
  • UNSPSC # 31162313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Base Slot Dia. (In.) 1.57
  • Bolt Circle Dia. (In.) 0.256
  • Center Hole (In.) 1.461
  • For Use On 1500 Series Regulators
  • For Use with Model Number R37231-600
  • For Use with Stock Number R37231-600
  • Height (In.) 0.827
  • Item Mounting Bracket
  • Material Steel
  • Length (In.) 2.24
  • Package Quantity 1
  • Type L-Type
  • Fits 1500 Series
  • Width (In.) 2.65
  • Series 1500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list