MOUNTING FRAME SURFACE 3 7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTING FRAME SURFACE 3 7/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2HAD2
  • Mfr. Model # 2HAD2
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1464
  • Shipping Weight 3.18 lbs

Product Details

Mounting frame, surface, frame extends 3-7/8 in., colour bronze, outside height 12-1/2 in., outside width 10-1/2 in., for use with GGE2HAC5, GGE2HAC6, GGE2HAC7, includes installation instructions.

Technical Specs

  • Colour Bronze
  • For Use With GGE2HAC4, GGE2HAC5, GGE2HAC6, GGE2HAC7, GGE2HAC8, GGE2HAC9, GGE2HAD1
  • Includes Installation Instructions
  • Item Mounting Frame
  • Mounting Type Surface
  • Outside Height 12-1/2"
  • Outside Width 10-1/2"
  • Standards cULus
  • Frame Extends 3-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list