MOUNTING FRAME,17-3/4 IN. W,21-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTING FRAME,17-3/4 IN. W,21-5/8

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EFR8
  • Mfr. Model # 5EFR8
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.58 lbs

Technical Specs

  • Includes Mounting Hardware
  • Colour White
  • For Use With 192, 194, 198
  • Item Mounting Frame
  • Mounting Type Surface
  • Outside Width 17-3/4"
  • Outside Height 21-5/8"
  • Frame Extends 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list