MOUNTING BRK HOSE CLAMP 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTING BRK HOSE CLAMP 4IN

HASBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBF228A4
  • Mfr. Model # 228A4
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 2738
  • Shipping Weight 5.0 lbs

Product Details

Designed for strength, durability, and ease of operation, hook socket reinforced with stainless steel bar, foot has both radial and thrust need bearings (except 2-1/2 inches), release lever shrouded for safety, screw and nut insert of bronze.

Technical Specs

  • Item Truck Mounting Bracket (Spring Release) for 4" Hose Clamp
  • For Use With HB228-4 Hose Clamp
  • Material Aluminium
  • Size/Description 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list