Skip Content
MOUNTING BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTING BRACKET

TECTRAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TET670-00
  • Mfr. Model # 670-00
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3066
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Mounting Bracket
  • Hole Dia. (In.) 3/8
  • Length (In.) 4-3/8
  • Finish Die-Cast Zinc Housing
  • Depth (In.) 1
  • Width (In.) 5
  • Function Bracket for Trailer Sockets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list