Skip Content
MOUNTING BRACKET-WALL/POST/CEILING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

MOUNTING BRACKET-WALL/POST/CEILING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1ZCP6
  • Mfr. Model # 1ZCP6
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • For Use With Dayton Yoke-Mounted Air Circulator Heads Up Through 30", Except Ceiling-Mounted Oscillating and Ceiling-Mounted Greenhouse Fans
  • Includes Secondary Safety Support Cable, Assembly Hardware
  • Item Mounting Bracket
  • Fan Accessory Finish Polyester Powder Coated
  • Fan Accessory Color Gray
  • Fan Accessory Material Steel
  • Fan Accessory Type Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list