SUSPENSION MOUNTING BRACKET,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SUSPENSION MOUNTING BRACKET,STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1ZCP7A
  • Mfr. Model # 1ZCP7
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1424
  • Shipping Weight 1.37 lbs

Technical Specs

  • For Use With Dayton Yoke Mounted Non-Oscillating Air Circulator Heads Up Through 30", Except Greenhouse Units
  • Item Suspension Mounting Bracket
  • Includes Secondary Safety Support Cable, Assembly Hardware
  • Fan Accessory Color Gray
  • Fan Accessory Finish Polyester Powder Coated
  • Fan Accessory Material Steel
  • Fan Accessory Type Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list