Discontinued with Replacement
MOUNTING BRACKET - SUSPENSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOUNTING BRACKET - SUSPENSION

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1ZCP7
  • Mfr. Model # 1ZCP7
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
SUSPENSION MOUNTING BRACKET,STEEL

Your Price: NA

Technical Specs

  • For Use With Dayton Yoke Mounted Non Oscillating Air Circulator Heads Up Through 30", Except Greenhouse Units
  • Includes Secondary Safety Support Cable, Assembly Hardware
  • Item Suspension Mounting Bracket
  • Fan Accessory Finish Polyester Powder Coated
  • Fan Accessory Material Steel
  • Fan Accessory Color Gray
  • Fan Accessory Type Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list