MOUNTING BRACKET,ROUND,LOW VOLT,1 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOUNTING BRACKET,ROUND,LOW VOLT,1 G

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XXC5
  • Mfr. Model # 6XXC5
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Black
  • Number of Gangs 1
  • Number of 1/2 In. Side Knockouts 0
  • Function Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall
  • Item Mounting Bracket
  • Characteristics Non-Metallic, Adjusts To Fit 1/4" - 1-1/2" Thick Wallboard, Paneling, Or Drywall, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened.
  • Standards UL, CSA
  • Depth 2.125"
  • For Use With Low Voltage Class 2 Outlets
  • Material PVC
  • Length 4.375"
  • Width 4.375"
  • Sub-Category Mounting Accessories
  • Raised Height 1/4" - 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list