Skip Content
MOUNTING BRACKET,LOW VOLTAGE,2 GANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOUNTING BRACKET,LOW VOLTAGE,2 GANG

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XXC2
  • Mfr. Model # 6XXC2
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Number of Gangs 2
  • Item Mounting Bracket
  • Colour Black
  • Characteristics Non-Metallic, For Communications, Cable Tv, Computer Wiring, Cat 5 Listed, Bracket Is Its Own Template For Cut Out, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened.
  • Function Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall
  • Number of 1/2 In. Side Knockouts 0
  • Standards UL, CSA
  • Depth 1.75"
  • For Use With Low Voltage Class 2 Outlets
  • Length 5.46"
  • Material PVC
  • Width 4.185"
  • Raised Height 1/4" - 1"
  • Sub-Category Mounting Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list