Skip Content
MOUNTING BRACKET,LOW PROFILE, LV,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTING BRACKET,LOW PROFILE, LV,1

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XXC6
  • Mfr. Model # 6XXC6
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour White
  • Item Mounting Bracket
  • Number of Gangs 1
  • Function Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall
  • Characteristics Non-Metallic, Bracket Is Its Own Template For Cut Out, Adjusts To Fit 1/4" - 5/8" Thick Wallboard, Paneling Or Drywall, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened.
  • Number of 1/2 In. Side Knockouts 0
  • Standards UL, CSA
  • For Use With Low Voltage Class 2 Outlets
  • Material PVC
  • Depth 1.20"
  • Length 4.26"
  • Width 2.50"
  • Sub-Category Mounting Accessories
  • Raised Height 1/4" - 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list