Skip Content
MOUNTING BRACKET,FOR 6-48 IN AIR KN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTING BRACKET,FOR 6-48 IN AIR KN

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LCW6
  • Mfr. Model # 4LCW6
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Item Mounting Bracket
  • For Use With 6 to 54" Air Knives
  • Type -
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list