MOUNTING BRACKET,16 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOUNTING BRACKET,16 IN LENGTH

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KXA7
  • Mfr. Model # 2KXA7
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Box Mounting Bracket
  • Function Supports 1-1/2" or 2-1/8" Deep Boxes, Plaster Rings or Low Voltage Mounting Devices from One Bracket Between Studs
  • Characteristics Accommodates Up to (3) 4" or 4-11/16" Boxes or Plaster Rings
  • Colour Silver
  • For Use With Between Studs
  • Length 16"
  • Material Steel
  • Sub-Category Mounting Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list