Skip Content
MOUNTING BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTING BASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X500
  • Mfr. Model # 6X500
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Base Dia. (In.) 7.75
  • Bolt Hole Dia. (In.) 0.47
  • Base Width (In.) 5.66
  • Dimension A (In.) -
  • Dimension B (In.) -
  • Dimension F (In.) 6.38
  • Dimension E (In.) 4.69
  • Dimension G (In.) -
  • Dimension H (In.) 0.72
  • Includes -
  • For Use With Dayton Speed Reducers
  • Item Speed Reducer Mounting Base
  • Material -
  • Worm Center Distance (In.) 2.06
  • Dimension BD (In.) 7.75
  • Base -
  • Dimension BW (In.) 5.66
  • Dimension F1 (In.) -
  • Dimension X (In.) -
  • Dimension Y (In.) -
  • Dimension Z (In.) -
  • Dimension A1 (In.) -
  • Mounting Plate -
  • Agency Compliance -
  • Mounting Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list