MOUNTING BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTING BASE

BOSTON GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YA83
  • Mfr. Model # 4YA83
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Bolt Hole Dia. (In.) -
  • Base Width (In.) 9.63
  • Dimension A (In.) -
  • Base Dia. (In.) 6.66
  • Dimension B (In.) -
  • Dimension E (In.) 5.25
  • Dimension G (In.) -
  • Dimension F (In.) 8.00
  • For Use With Boston Speed Reducers
  • Dimension H (In.) 0.75
  • Includes Hardware
  • Material Cast Iron
  • Worm Center Distance (In.) 2.62
  • Item Speed Reducer Mounting Base
  • Base -
  • Dimension BD (In.) -
  • Dimension BW (In.) -
  • Dimension F1 (In.) -
  • Dimension X (In.) -
  • Dimension Y (In.) -
  • Dimension Z (In.) -
  • Mounting Horizontal
  • Dimension A1 (In.) -
  • Mounting Plate -
  • Agency Compliance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list