MOUNTING BASE,NEMA FRAME 42,5-3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOUNTING BASE,NEMA FRAME 42,5-3/4 I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22F213
  • Mfr. Model # 22F213
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Bolt Size (In.) 5/16
  • Colour Gray
  • Finish Baked-on Enamel
  • Height (In.) 2-15/16
  • Item Motor Mounting Base
  • Includes 2 Clamps
  • Material Stamped Steel
  • Mounting Holes O.C. L (In.) 1-3/4, 2-3/4
  • Ring Dia. (In.) 2-1/2
  • Length (In.) 5-13/16
  • Mounting Holes O.C. W (In.) 4-1/4
  • Shaft Height (In.) 3
  • Ring to Ring Center (In.) 5-3/4
  • Width (In.) 6
  • Motor Body Dia. (In.) 5
  • For NEMA Frame 42

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list