MOUNTING BASE,NEMA FRAME 42,5-1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOUNTING BASE,NEMA FRAME 42,5-1/4 I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22F198
  • Mfr. Model # 22F198
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Bolt Size (In.) 5/16
  • Finish Baked-on Enamel
  • Colour Gray
  • Height (In.) 3-3/8
  • Includes 2 Clamps
  • Length (In.) 5-5/16
  • Item Motor Mounting Base
  • Mounting Holes O.C. L (In.) 1-3/4, 2-3/4
  • Ring Dia. (In.) 2-1/2
  • Ring to Ring Center (In.) 5-1/4
  • Material Stamped Steel
  • Mounting Holes O.C. W (In.) 4-1/4
  • For NEMA Frame 42
  • Width (In.) 6
  • Motor Body Dia. (In.) 5
  • Shaft Height (In.) 3-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list