Skip Content
MOUNTING BASE,NEMA FRAME 42,4-7/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTING BASE,NEMA FRAME 42,4-7/8 I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22F196
  • Mfr. Model # 22F196
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Bolt Size (In.) 5/16
  • Colour Gray
  • Height (In.) 3-3/8
  • Includes 2 Clamps
  • Finish Baked-on Enamel
  • Item Motor Mounting Base
  • Length (In.) 5
  • Material Stamped Steel
  • Ring Dia. (In.) 2-1/2
  • Mounting Holes O.C. W (In.) 4-1/4
  • Mounting Holes O.C. L (In.) 1-3/4, 2-3/4
  • Ring to Ring Center (In.) 4-7/8
  • Shaft Height (In.) 3-1/2
  • Width (In.) 6
  • For NEMA Frame 42
  • Motor Body Dia. (In.) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list