Skip Content
MOUNTING BASE,FLUSH MOUNT,1/2 T,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTING BASE,FLUSH MOUNT,1/2 T,RED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM33N384
  • Mfr. Model # 33N384
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Colour Red
  • Capacity 1,000 lbs.
  • Finish Powder Coated
  • For Use With Manufacturer Model No. 7CZ11, 7CZ12, 7CZ13, 7CZ14
  • Item Mounting Base
  • Material Welded Steel
  • Mast Diameter 3-1/2"
  • Includes OIPM
  • Mounting Type Flush Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list