Skip Content
MOUNTING BASE,4.4 IN FRAME,4-3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTING BASE,4.4 IN FRAME,4-3/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22F207
  • Mfr. Model # 22F207
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Bolt Size (In.) 5/16
  • Colour Gray
  • Includes 2 Clamps
  • Height (In.) 2-15/16
  • Finish Baked-on Enamel
  • Length (In.) 4-1/2
  • Item Motor Mounting Base
  • Material Stamped Steel
  • Mounting Holes O.C. L (In.) 1-3/4
  • Mounting Holes O.C. W (In.) 4-1/4
  • Ring Dia. (In.) 2-1/2
  • Ring to Ring Center (In.) 4-3/8
  • Shaft Height (In.) 3
  • Width (In.) 6
  • For NEMA Frame 4.4" Frame
  • Motor Body Dia. (In.) 4.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list