MOUNTING BASE,PEDESTAL,1/2 T,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTING BASE,PEDESTAL,1/2 T,RED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM33N383
  • Mfr. Model # 33N383
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Capacity 1,000 lbs.
  • Colour Red
  • Finish Powder Coated
  • For Use With Manufacturer Model No. 7CZ11, 7CZ12, 7CZ13, 7CZ14
  • Includes OIPM
  • Material Welded Steel
  • Item Mounting Base
  • Mounting Type Pedestal
  • Mast Diameter 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list