Skip Content
MOUNTED PT W222 1X2 PACESET 38A CRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED PT W222 1X2 PACESET 38A CRS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN24568
  • Mfr. Model # 24568
  • UNSPSC # 31191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

W-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

Technical Specs

  • Shape W222
  • Spindle Dia. 1/4"
  • Max. RPM 20,250
  • Item Vitrified Mounted Point
  • Grit 36
  • Grade Extra Coarse
  • Series N4
  • Diameter 1"
  • Thickness 2"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list