MOUNTED PT W188 1/2X1-1/2 38A MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MOUNTED PT W188 1/2X1-1/2 38A MED

NORTON

Web Price : $3.65 / EACH

Minimum Order Quantity : 5
Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN24530
  • Mfr. Model # 24530
  • UNSPSC # 31191601
  • CATALOGUE PAGE # 573
  • Shipping Weight 0.07 lbs

Product Details

W-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

Technical Specs

  • Grade Medium
  • Item Vitrified Bond Mounted Point
  • Grit 60
  • Max. RPM 30,370
  • Series N4
  • Thickness 1-1/2"
  • Shape W188
  • Spindle Dia. 1/4"
  • Diameter 1/2"
  • Abrasive Material Aluminum Oxide
  • Packaged In Box of 25
  • Abrasive Shank Size 1/4"

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list