Skip Content
MOUNTED PT W153 3/16X3/8 38A MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED PT W153 3/16X3/8 38A MED

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN24496
  • Mfr. Model # 24496
  • UNSPSC # 31191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

W-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

Technical Specs

  • Grit 60
  • Series G2
  • Item Vitrified Mounted Point
  • Grade Medium
  • Max. RPM 80,850
  • Shape W153
  • Thickness 3/8"
  • Spindle Dia. 1/8"
  • Abrasive Material Aluminum Oxide
  • Diameter 3/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list