Skip Content
MOUNTED PT W145 1/8X3/8 38A MED/FIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED PT W145 1/8X3/8 38A MED/FIN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN24489
  • Mfr. Model # 24489
  • UNSPSC # 31191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

W-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

Technical Specs

  • Item Vitrified Mounted Point
  • Max. RPM 105,000
  • Grit 60
  • Grade Medium
  • Series E5
  • Shape W145
  • Thickness 3/8"
  • Diameter 1/8"
  • Abrasive Material Aluminum Oxide
  • Spindle Dia. 1/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list