Skip Content
MOUNTED PT B54 1/4X1/2 38A MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED PT B54 1/4X1/2 38A MED

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN24424
  • Mfr. Model # 24424
  • UNSPSC # 31191601
  • CATALOGUE PAGE # 574
  • Shipping Weight 0.7 lbs

Product Details

B-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

Technical Specs

  • Item Vitrified Bond Mounted Point
  • Grade Medium
  • Grit 60
  • Max. RPM 60,000
  • Series I2
  • Thickness 1/2"
  • Shape B54
  • Spindle Dia. 1/8"
  • Diameter 1/4"
  • Abrasive Material Aluminum Oxide
  • Packaged In Box of 25
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List