Skip Content
MOUNTED PT B52 3/8X3/4 38A MED/FIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED PT B52 3/8X3/4 38A MED/FIN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN24422
  • Mfr. Model # 24422
  • UNSPSC # 31191601
  • CATALOGUE PAGE # 574
  • Shipping Weight 0.02 lbs

Product Details

B-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

Technical Specs

  • Item Vitrified Mounted Point
  • Grade Q
  • Grit 90
  • Max. RPM 45,370
  • Series J2
  • Diameter 3/8"
  • Shape B52
  • Spindle Dia. 1/8"
  • Abrasive Material Aluminum Oxide
  • Thickness 3/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list