MOUNTED PT A3 1X2-3/4 CHARGER 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED PT A3 1X2-3/4 CHARGER 30

NORTON

Web Price : $14.69 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN16460
  • Mfr. Model # 16460
  • UNSPSC # 31191601
  • CATALOGUE PAGE # 574
  • Shipping Weight 1.0 lbs

Product Details

NorZon Charger (zirconia self-sharpening abrasive) mounted point is a specially formulated organic bond. Has a 35% faster cut rate, an aggressive, free cut, more parts in less item to substantially increase productivity and 5x the greater life.

Technical Specs

  • Item Resin Bond Mounted Points
  • Grit 30
  • Series N4
  • Grade Extra Coarse
  • Max. RPM 15,530
  • Shape A3
  • Thickness 2-3/4"
  • Diameter 1"
  • Spindle Dia. 1/4"
  • Abrasive Material Zirconia Alumina
  • Packaged In Box of 25

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list