Skip Content
MOUNTED PT A13 1-1/8X1-1/8 38A MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED PT A13 1-1/8X1-1/8 38A MED

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN24389
  • Mfr. Model # 24389
  • UNSPSC # 31191601
  • CATALOGUE PAGE # 573
  • Shipping Weight 0.55 lbs

Product Details

A-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

Technical Specs

  • Grade Medium
  • Item Vitrified Bond Mounted Point
  • Grit 60
  • Max. RPM 33,950
  • Shape A13
  • Series M4
  • Diameter 1-1/8"
  • Thickness 1-1/8"
  • Abrasive Material Aluminum Oxide
  • Spindle Dia. 1/4"
  • Packaged In Box of 25
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List