Skip Content
MOUNTED POINT/INOX W-222 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED POINT/INOX W-222

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT12D808
  • Mfr. Model # 12D808
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.176 lbs

Technical Specs

  • Item Mounted Point
  • Max. RPM 15,900
  • Grit A36
  • Shape W-222
  • Diameter 1"
  • Spindle Dia. 1/4"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list