Skip Content
MOUNTED POINT COTTON B122 A120GFX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED POINT COTTON B122 A120GFX

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49572
  • Mfr. Model # 49572
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 576
  • Shipping Weight 1.0 lbs

Product Details

Debur, blend and finish with one mounted point. Ideal for deburring and polishing stainless steel, aluminum, mild steel and exotic metals. Aluminum oxide impregnated cotton fiber.

Technical Specs

  • Grade G
  • Grit 120
  • Shape B122
  • Thickness
  • Max. RPM 61,650
  • Abrasive Material Aluminum Oxide
  • Diameter 3/8"
  • Spindle Dia. 1/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list