Skip Content
MOUNTED BRONZE BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRONZE BEARING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4X816
  • Mfr. Model # 4X816
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Flange Mount Bearing
  • Finish Rust-proof Plated
  • Series -
  • Bore Dia. 5/8"
  • Includes Spring-Lid Oil Cap, (2) Rubber Grommets
  • Dimension B 4-3/8"
  • Temp. Range -5 Degrees F - 220 Degrees F
  • Overall Height 1-1/8"
  • Overall Width 2-3/4"
  • Overall Length 4-3/8"
  • Dimension C 3-3/8"
  • Dimension D 2-3/4"
  • Dimension E 3-3/8
  • Dimension H 1/8
  • Bolt Size 7/16"
  • Dimension F 1-1/8"
  • Dimension J 7/16
  • Dimension L 1-1/8
  • Dynamic Load Capacity Max. PV 50,000 lbs.
  • Bolt Hole Center-to-Center 3-3/8"
  • Bearing Insert Type Sleeve
  • Bearing Insert Material Bronze
  • Bearing Lubrication 20 Weight Non-Detergent Oil
  • Bearing Housing Material Type Pressed Steel
  • Shaft Locking Type None
  • Mounted Bearing Item 2-Bolt Flange Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list